9-3/4" x 5-3/4" Polypropylene Lay Flat Poly Bag, 1.5 mil, Pk2000

VALUE BRAND| Zoro #: G0491303| Mfr #: 5DTL0

$96.86 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1.50 mil
Features: Standard
Width: 5-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0491303 Mfr #: 5DTL0
Thickness: 1.50 milFeatures: Standard
Width: 5-3/4"Length: 9-3/4"
Standards: USDA and FDADepth: 0
Color: clearCountry of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 5-3/4 In., Length 9-3/4 In., Thickness 1.5 mil, Clear, Polypropylene, Standards USDA and FDA, Features Vapour and Moisture Barrier Extends Product Shelf Life, Package Quantity 2000

Reviews