THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Poly Spring Lift Kit, 10 Bu, Blue

VALUE BRAND| Zoro #: G0327582| Mfr #: G10-BBX-PSN

$77.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.
Color: Blue
Overall Length: 31-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0327582 Mfr #: G10-BBX-PSN
Load Capacity: 150 lb.Color: Blue
Overall Length: 31-1/2"For Use With: 22E938, 1MDR1, 22E943, 10F467, 35LF36, 35LF37, 35LF38
Includes: Hardware, Platform and SpringsOverall Width: 19"
Overall Height: 5/8"Country of Origin (subject to change): United States

Description

Spring Platform, Max Load 600 Lb, Overall Length 32 In, Overall Width 20 In, For Use With G0327582, Includes Hardware, Platform And Springs

Reviews