Poly Spring Lift Kit, 12 Bu, Blue

VALUE BRAND| Zoro #: G2199766| Mfr #: G12-BBX-PSN

$65.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.
Color: Blue
Overall Length: 31-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2199766 Mfr #: G12-BBX-PSN
Load Capacity: 150 lb.Color: Blue
Overall Length: 31-1/2"For Use With: 22E939, 1MDR2, 22E944, 10F468, 35LF39, 35LF40, 35LF41
Includes: Hardware, Platform and SpringsOverall Width: 21"
Overall Height: 5/8"Country of Origin (subject to change): United States

Description

Spring Platform, Max Load 600 Lb, Overall Length 32 In, Overall Width 22 In, For Use With G2199766, Includes Hardware, Platform And Springs

Reviews