Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Poly Spring Lift Kit, 16 Bu, Blue

VALUE BRAND| Zoro #: G1861106| Mfr #: G16-BBX-PSN

$82.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.
Color: Blue
Overall Length: 35-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1861106 Mfr #: G16-BBX-PSN
Load Capacity: 150 lb.Color: Blue
Overall Length: 35-1/2"For Use With: 22E940, 1MDR3, 22E945, 10F469, 35LF42, 35LF43, 35LF44
Includes: Hardware, Platform and SpringsOverall Width: 23"
Overall Height: 5/8"Country of Origin (subject to change): United States

Description

Spring Platform, Max Load 600 Lb, Overall Length 36 In, Overall Width 24 In, For Use With G2377487, Includes Hardware, Platform And Springs

Reviews