1-1/2" x 1075 ft. Poly Tubing, 4 mil, Amine Free

VALUE BRAND| Zoro #: G1558697| Mfr #: 5CPY1

$38.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Poly Tubing
Length: 1075 ft.
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1558697 Mfr #: 5CPY1
Material: Low Density Polyethylene (LDPE)Item: Poly Tubing
Core Dia.: 3"Standards: Amine Free
Thickness: 4 milWidth: 1-1/2"
Length: 1075 ft.Country of Origin (subject to change): Taiwan

Product Description

Poly Tubing, Thickness 4 mil, Width 1-1/2 In., Length 1075 ft., Core Dia. 3 In., Polyethylene, Standards Amine Free

Product Reviews