20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1-1/2" x 2150 ft. Poly Tubing, 2 mil, Amine Free

VALUE BRAND| Zoro #: G0900313| Mfr #: 5CPX9

$39.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0900313 Mfr #: 5CPX9
Item: Poly TubingMaterial: Low Density Polyethylene (LDPE)
Core Dia.: 3"Thickness: 2 mil
Width: 1-1/2"Length: 2150 ft.
Standards: Amine FreeCountry of Origin (subject to change): Taiwan

Product Description

Poly Tubing, Thickness 2 mil, Width 1-1/2 In., Length 2150 ft., Core Dia. 3 In., Polyethylene, Standards Amine Free
Save 15%. Sign up for Z-mail.