10" x 1075 ft. Poly Tubing, 4 mil, FDA

VALUE BRAND| Zoro #: G1829125| Mfr #: 5ZW56

$99.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1829125 Mfr #: 5ZW56
Standards: FDAItem: Poly Tubing
Material: Low Density Polyethylene (LDPE)Width: 10"
Thickness: 4 milLength: 1075 ft.
Core Dia.: 3"Country of Origin (subject to change): Taiwan

Product Description

Poly Tubing, Thickness 4 mil, Width 10 In., Length 1075 ft., Core Dia. 3 In., Polyethylene, Standards FDA
Save 15%. Sign up for Z-mail.