10" x 2150 ft. Poly Tubing, 2 mil, FDA

VALUE BRAND| Zoro #: G1705627| Mfr #: 2EWP4

$118.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1705627 Mfr #: 2EWP4
Standards: FDAItem: Poly Tubing
Material: Low Density Polyethylene (LDPE)Width: 10"
Thickness: 2 milLength: 2150 ft.
Core Dia.: 3"Country of Origin (subject to change): Taiwan

Product Description

Poly Tubing, Thickness 2 mil, Width 10 In., Length 2150 ft., Core Dia. 3 In., Polyethylene, Standards FDA
Save 15%. Sign up for Z-mail.