10" x 500 ft. Poly Tubing, 6 mil, Amine Free

VALUE BRAND| Zoro #: G1321083| Mfr #: 5CRL9

$684.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1321083 Mfr #: 5CRL9
Core Dia.: 3"Item: Poly Tubing
Material: PolyethyleneStandards: Amine Free
Thickness: 6 milWidth: 10"
Length: 500 ft.Application: Class 100 Clean Room
Country of Origin (subject to change): United States

Product Description

Poly Tubing, Thickness 6 mil, Width 10 In., Length 500 ft., Core Dia. 3 In., Polyethylene, Application Class 100 Clean Room, Standards Amine Free

Product Reviews

Save 15%. Sign up for Z-mail.