12" x 1075 ft. Poly Tubing, 4 mil, FDA

VALUE BRAND| Zoro #: G1169131| Mfr #: 5ZW58

$116.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1169131 Mfr #: 5ZW58
Standards: FDAItem: Poly Tubing
Material: Low Density Polyethylene (LDPE)Width: 12"
Thickness: 4 milLength: 1075 ft.
Core Dia.: 3"Country of Origin (subject to change): United States

Product Description

Poly Tubing, Thickness 4 mil, Width 12 In., Length 1075 ft., Core Dia. 3 In., Polyethylene, Standards FDA

Product Reviews

Save 15%. Sign up for Z-mail.