12" x 3500 ft. Poly Tubing, 1.25 mil, Amine Free

VALUE BRAND| Zoro #: G2085955| Mfr #: 5CRA6

$161.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2085955 Mfr #: 5CRA6
Standards: Amine FreeCore Dia.: 3"
Material: Low Density Polyethylene (LDPE)Item: Poly Tubing
Width: 12"Thickness: 1.25 mil
Length: 3500 ft.Country of Origin (subject to change): United States

Product Description

Poly Tubing, Thickness 1.25 mil, Width 12 In., Length 3500 ft., Core Dia. 3 In., Polyethylene, Standards Amine Free

Product Reviews

Save 15%. Sign up for Z-mail.