20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

2-1/2" x 1075 ft. Poly Tubing, 4 mil, Amine Free

VALUE BRAND| Zoro #: G2367644| Mfr #: 5CPY7

$51.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2367644 Mfr #: 5CPY7
Standards: Amine FreeCore Dia.: 3"
Material: Low Density Polyethylene (LDPE)Item: Poly Tubing
Width: 2-1/2"Thickness: 4 mil
Length: 1075 ft.Country of Origin (subject to change): Taiwan

Product Description

Poly Tubing, Thickness 4 mil, Width 2-1/2 In., Length 1075 ft., Core Dia. 3 In., Polyethylene, Standards Amine Free

Product Reviews

Save 15%. Sign up for Z-mail.