JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

2-1/2" x 2900 ft. Poly Tubing, 1.5 mil, Amine Free

VALUE BRAND| Zoro #: G2241897| Mfr #: 5CPY5

$61.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2241897 Mfr #: 5CPY5
Material: Low Density Polyethylene (LDPE)Item: Poly Tubing
Core Dia.: 3"Standards: Amine Free
Thickness: 1.5 milWidth: 2-1/2"
Length: 2900 ft.Country of Origin (subject to change): Taiwan

Product Description

Poly Tubing, Thickness 1.5 mil, Width 2-1/2 In., Length 2900 ft., Core Dia. 3 In., Polyethylene, Standards Amine Free

Product Reviews

Save 15%. Sign up for Z-mail.