2" x 1450 ft. Poly Tubing, 3 mil, Amine Free

VALUE BRAND| Zoro #: G1552677| Mfr #: 5CPY3

$48.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Poly Tubing
Length: 1450 ft.
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1552677 Mfr #: 5CPY3
Item: Poly TubingMaterial: Low Density Polyethylene (LDPE)
Core Dia.: 3"Standards: Amine Free
Thickness: 3 milWidth: 2"
Length: 1450 ft.Country of Origin (subject to change): Taiwan

Product Description

Poly Tubing, Thickness 3 mil, Width 2 In., Length 1450 ft., Core Dia. 3 In., Polyethylene, Standards Amine Free

Product Reviews