2" x 2150 ft. Poly Tubing, 2 mil, FDA

VALUE BRAND| Zoro #: G0367762| Mfr #: 2EWL1

$33.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0367762 Mfr #: 2EWL1
Standards: FDAItem: Poly Tubing
Material: Low Density Polyethylene (LDPE)Width: 2"
Thickness: 2 milCore Dia.: 3"
Length: 2150 ft.Country of Origin (subject to change): Taiwan

Product Description

Poly Tubing, Thickness 2 mil, Width 2 In., Length 2150 ft., Core Dia. 3 In., Polyethylene, Standards FDA

Product Reviews