Poly Tubing, 3 In. W, 725 ft. L

VALUE BRAND| Zoro #: G0243092| Mfr #: 423650

$48.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0243092 Mfr #: 423650
Standards: FDAItem: Poly Tubing
Material: PolyethyleneWidth: 3"
Thickness: 6 milLength: 725 ft.
Core Dia.: 3"Country of Origin (subject to change): Taiwan

Product Description

Poly Tubing, Thickness 6 mil, Width 3 In., Length 725 ft., Core Dia. 3 In., Polyethylene, Standards FDA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.