4-1/2" x 1075 ft. Poly Tubing, 4 mil, Amine Free

VALUE BRAND| Zoro #: G1070824| Mfr #: 5CPZ3

$100.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1070824 Mfr #: 5CPZ3
Core Dia.: 3"Material: Low Density Polyethylene (LDPE)
Item: Poly TubingStandards: Amine Free
Thickness: 4 milWidth: 4-1/2"
Length: 1075 ft.Country of Origin (subject to change): Taiwan

Product Description

Poly Tubing, Thickness 4 mil, Width 4-1/2 In., Length 1075 ft., Core Dia. 3 In., Polyethylene, Standards Amine Free

Product Reviews

Save 15%. Sign up for Z-mail.