4" x 1075 ft. Poly Tubing, 4 mil, FDA

VALUE BRAND| Zoro #: G0373545| Mfr #: 2EWL7

$59.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0373545 Mfr #: 2EWL7
Standards: FDAItem: Poly Tubing
Material: Low Density Polyethylene (LDPE)Width: 4"
Thickness: 4 milCore Dia.: 3"
Length: 1075 ft.Country of Origin (subject to change): Taiwan

Product Description

Poly Tubing, Thickness 4 mil, Width 4 In., Length 1075 ft., Core Dia. 3 In., Polyethylene, Standards FDA

Product Reviews

Save 15%. Sign up for Z-mail.