Poly Tubing, 4 In. W, 1450 ft. L

VALUE BRAND| Zoro #: G1429416| Mfr #: 5CPZ1

$87.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1429416 Mfr #: 5CPZ1
Core Dia.: 3"Material: Polyethylene
Item: Poly TubingLength: 1450 ft.
Standards: Amine FreeThickness: 3 mil
Width: 4"Country of Origin (subject to change): Taiwan

Product Description

Poly Tubing, Thickness 3 mil, Width 4 In., Length 1450 ft., Core Dia. 3 In., Polyethylene, Standards Amine Free

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.