4" x 500 ft. Poly Tubing, 6 mil, FDA

VALUE BRAND| Zoro #: G0404905| Mfr #: 5CRL6

$277.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0404905 Mfr #: 5CRL6
Core Dia.: 3"Item: Poly Tubing
Material: PolyethyleneStandards: FDA
Thickness: 6 milWidth: 4"
Length: 500 ft.Application: Class 100 Clean Room
Country of Origin (subject to change): United States

Product Description

Poly Tubing, Thickness 6 mil, Width 4 In., Length 500 ft., Core Dia. 3 In., Polyethylene, Application Class 100 Clean Room, Standards FDA

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.