LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

6" x 2900 ft. Poly Tubing, 1.5 mil, Amine Free

VALUE BRAND| Zoro #: G1430344| Mfr #: 5CPZ6

$107.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1430344 Mfr #: 5CPZ6
Material: Low Density Polyethylene (LDPE)Item: Poly Tubing
Core Dia.: 3"Thickness: 1.5 mil
Width: 6"Length: 2900 ft.
Standards: Amine FreeCountry of Origin (subject to change): Taiwan

Product Description

Poly Tubing, Thickness 1.5 mil, Width 6 In., Length 2900 ft., Core Dia. 3 In., Polyethylene, Standards Amine Free

Product Reviews

Save 15%. Sign up for Z-mail.