6" x 725 ft. Poly Tubing, 6 mil, FDA

VALUE BRAND| Zoro #: G1711814| Mfr #: 2EWN4

$74.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1711814 Mfr #: 2EWN4
Standards: FDAItem: Poly Tubing
Material: Low Density Polyethylene (LDPE)Width: 6"
Thickness: 6 milCore Dia.: 3"
Length: 725 ft.Country of Origin (subject to change): Taiwan

Product Description

Poly Tubing, Thickness 6 mil, Width 6 In., Length 725 ft., Core Dia. 3 In., Polyethylene, Standards FDA

Product Reviews

Save 15%. Sign up for Z-mail.