20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

7" x 2150 ft. Poly Tubing, 2 mil, FDA

VALUE BRAND| Zoro #: G0705397| Mfr #: 2EWN5

$89.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0705397 Mfr #: 2EWN5
Standards: FDAItem: Poly Tubing
Material: Low Density Polyethylene (LDPE)Width: 7"
Thickness: 2 milCore Dia.: 3"
Length: 2150 ft.Country of Origin (subject to change): Taiwan

Product Description

Poly Tubing, Thickness 2 mil, Width 7 In., Length 2150 ft., Core Dia. 3 In., Polyethylene, Standards FDA

Product Reviews

Save 15%. Sign up for Z-mail.