Poly Tubing, 7 In. W, 2900 ft. L

VALUE BRAND| Zoro #: G0503806| Mfr #: 5CPZ8

$128.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0503806 Mfr #: 5CPZ8
Core Dia.: 3"Material: Polyethylene
Item: Poly TubingStandards: Amine Free
Thickness: 1.5 milWidth: 7"
Length: 2900 ft.Country of Origin (subject to change): Taiwan

Product Description

Poly Tubing, Thickness 1.5 mil, Width 7 In., Length 2900 ft., Core Dia. 3 In., Polyethylene, Standards Amine Free

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.