FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

7" x 725 ft. Poly Tubing, 6 mil, FDA

VALUE BRAND| Zoro #: G2106361| Mfr #: 2EWN7

$98.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2106361 Mfr #: 2EWN7
Standards: FDAItem: Poly Tubing
Material: Low Density Polyethylene (LDPE)Width: 7"
Thickness: 6 milLength: 725 ft.
Core Dia.: 3"Country of Origin (subject to change): Taiwan

Product Description

Poly Tubing, Thickness 6 mil, Width 7 In., Length 725 ft., Core Dia. 3 In., Polyethylene, Standards FDA

Product Reviews