8" x 1075 ft. Poly Tubing, 4 mil, FDA

VALUE BRAND| Zoro #: G2221064| Mfr #: 5ZW54

$84.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2221064 Mfr #: 5ZW54
Standards: FDAItem: Poly Tubing
Material: Low Density Polyethylene (LDPE)Width: 8"
Thickness: 4 milCore Dia.: 3"
Length: 1075 ft.Country of Origin (subject to change): Taiwan

Product Description

Poly Tubing, Thickness 4 mil, Width 8 In., Length 1075 ft., Core Dia. 3 In., Polyethylene, Standards FDA
Save 15%. Sign up for Z-mail.