20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

8" x 1450 ft. Poly Tubing, 3 mil, Amine Free

VALUE BRAND| Zoro #: G0405833| Mfr #: 5CRA1

$115.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0405833 Mfr #: 5CRA1
Standards: Amine FreeItem: Poly Tubing
Core Dia.: 3"Material: Low Density Polyethylene (LDPE)
Width: 8"Thickness: 3 mil
Length: 1450 ft.Country of Origin (subject to change): Taiwan

Product Description

Poly Tubing, Thickness 3 mil, Width 8 In., Length 1450 ft., Core Dia. 3 In., Polyethylene, Standards Amine Free
Save 15%. Sign up for Z-mail.