Poly Tubing, 8 In. W, 2150 ft. L

VALUE BRAND| Zoro #: G2231862| Mfr #: 2EWN8

$105.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2231862 Mfr #: 2EWN8
Standards: Amine FreeItem: Poly Tubing
Material: PolyethyleneWidth: 8"
Thickness: 2 milCore Dia.: 3"
Length: 2150 ft.Country of Origin (subject to change): Taiwan

Product Description

Poly Tubing, Thickness 2 mil, Width 8 In., Length 2150 ft., Core Dia. 3 In., Polyethylene, Standards Amine Free

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.