Poly Tubing, 8 In. W, 500 ft. L

VALUE BRAND| Zoro #: G2065542| Mfr #: 5CRL8

$549.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2065542 Mfr #: 5CRL8
Core Dia.: 3"Item: Poly Tubing
Material: PolyethyleneThickness: 6 mil
Width: 8"Length: 500 ft.
Application: Class 100 Clean RoomStandards: FDA
Country of Origin (subject to change): United States

Product Description

Poly Tubing, Thickness 6 mil, Width 8 In., Length 500 ft., Core Dia. 3 In., Polyethylene, Application Class 100 Clean Room, Standards FDA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.