JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

8" x 725 ft. Poly Tubing, 6 mil, Amine Free

VALUE BRAND| Zoro #: G1092576| Mfr #: 2EWN9

$104.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1092576 Mfr #: 2EWN9
Standards: Amine FreeItem: Poly Tubing
Material: Low Density Polyethylene (LDPE)Width: 8"
Thickness: 6 milLength: 725 ft.
Core Dia.: 3"Country of Origin (subject to change): Taiwan

Product Description

Poly Tubing, Thickness 6 mil, Width 8 In., Length 725 ft., Core Dia. 3 In., Polyethylene, Standards Amine Free

Product Reviews

Save 15%. Sign up for Z-mail.