9" x 725 ft. Poly Tubing, 6 mil, FDA

VALUE BRAND| Zoro #: G1306496| Mfr #: 2EWP3

$147.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1306496 Mfr #: 2EWP3
Core Dia.: 3"Material: Low Density Polyethylene (LDPE)
Item: Poly TubingWidth: 9"
Length: 725 ft.Standards: FDA
Thickness: 6 milCountry of Origin (subject to change): Taiwan

Product Description

Poly Tubing, Thickness 6 mil, Width 9 In., Length 725 ft., Core Dia. 3 In., Polyethylene, Standards FDA

Product Reviews

Save 15%. Sign up for Z-mail.