BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

2 mil Antistatic Poly Tubing, 10"W x 2150 ft.

VALUE BRAND| Zoro #: G1422014| Mfr #: 5CYK3

$202.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Core Dia.: 3"
Length: 2150 ft.
Item: Poly Tubing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1422014 Mfr #: 5CYK3
Core Dia.: 3"Length: 2150 ft.
Item: Poly TubingWidth: 10"
Material: Low Density Polyethylene (LDPE)Thickness: 2 mil
Standards: Amine FreeCountry of Origin (subject to change): United States

Description

Antistatic Poly Tubing, Thickness 2 mil, Width 10 In., Length 2150 ft., Core Dia. 3 In., Polyethylene, Standards Amine Free

Reviews