4 mil Antistatic Poly Tubing, 12"W x 1075 ft.

VALUE BRAND| Zoro #: G1505034| Mfr #: 5CYK6

$260.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 4 mil
Material: Low Density Polyethylene (LDPE)
Width: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1505034 Mfr #: 5CYK6
Thickness: 4 milMaterial: Low Density Polyethylene (LDPE)
Width: 12"Length: 1075 ft.
Core Dia.: 3"Standards: Amine Free
Country of Origin (subject to change): United States

Description

Antistatic Poly Tubing, Thickness 4 mil, Width 12 In., Length 1075 ft., Core Dia. 3 In., Polyethylene, Standards Amine Free

Reviews