THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

6 mil Antistatic Poly Tubing, 6"W x 500 ft.

VALUE BRAND| Zoro #: G0708181| Mfr #: 5CYJ7

$84.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Core Dia.: 3"
Length: 500 ft.
Item: Poly Tubing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0708181 Mfr #: 5CYJ7
Core Dia.: 3"Length: 500 ft.
Item: Poly TubingWidth: 6"
Material: Low Density Polyethylene (LDPE)Thickness: 6 mil
Standards: Amine FreeCountry of Origin (subject to change): United States

Description

Antistatic Poly Tubing, Thickness 6 mil, Width 6 In., Length 500 ft., Core Dia. 3 In., Polyethylene, Standards Amine Free

Reviews