Polyimide Flex Heater, Elec, 0.4A, 28V

VALUE BRAND| Zoro #: G2235186| Mfr #: 3CDD5

$29.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2235186 Mfr #: 3CDD5
Standards: Made With UL/CSA Recognized ComponentsType: Electric
Powered By: ElectricIncludes: 12" Insulated Leads
Item: Polyimide Flex HeaterWatts: 10
Amps AC: 0.4Voltage: 28
Watt Density: 10.00W/sq. in.Length: 1"
Width: 1"Country of Origin (subject to change): China

Product Description

Polyimide Flex Heater, Electric, Watts 10, 0.4 Amps AC, Voltage 28, Watt Density 10.00W/sq. in., Length 1 In., Width 1 In., Standards Made With UL/CSA Recognized Components, For Use With RTV Adhesive, Includes 12 In. Insulated Leads

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.