JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Polyimide Flex Heater, Elec, 1.4A, 28V

VALUE BRAND| Zoro #: G1572715| Mfr #: 3CDD6

$31.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1572715 Mfr #: 3CDD6
Type: ElectricPowered By: Electric
Standards: Made With UL/CSA Recognized ComponentsIncludes: 12" Insulated Leads
Item: Polyimide Flex HeaterWatts: 40
Amps AC: 1.4Voltage: 28
Watt Density: 10.00W/sq. in.Length: 2"
Width: 2"Country of Origin (subject to change): China

Product Description

Polyimide Flex Heater, Electric, Watts 40, 1.4 Amps AC, Voltage 28, Watt Density 10.00W/sq. in., Length 2 In., Width 2 In., Standards Made With UL/CSA Recognized Components, For Use With RTV Adhesive, Includes 12 In. Insulated Leads

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.