Poodle Retain Ring, Ext, 1 In, PK25

VALUE BRAND| Zoro #: G1043585| Mfr #: 179593

$11.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1043585 Mfr #: 179593
Clearance Dia. (Compressed): -Clearance Dia. Free O.D.: -
Radial Wall: -Rockwell Hardness: RC51-55
Finish: Black PhosphateHeight: -
Material: Carbon SteelTensile Strength (PSI): 150, 000
Prongs: -For Bore Dia.: -
Item: Poodle Style Retaining RingType: External
For Shaft Dia.: 1"Free I.D.: 0.812"
Free O.D.: 1.415"Thickness: 0.078"
Thickness Tolerance: +/-0.003"Fits Groove Dia.: 0.860"
Groove Dia. Tolerance: +/-0.010"Fits Groove Width: 0.086"
Groove Width Tolerance: +0.008"Fits Groove Depth: 0.070"
Clearance Dia. (Released): 1.510"Meets/Exceeds: ANSI and DIN Specifications
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Poodle Style, Spring Steel, Black Phosphate, For Shaft Dia 1 In, Free ID 0.812 In, Free OD 1.415 In, Thickness 0.078 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 0.860 In, Groove Dia Tolerance +/-0.010 In, Fits Groove Width 0.086 In, Groove Width Tolerance +0.008 In, Fits Groove Depth 0.070 In, Clearance Dia Released 1.510 In, Meets ANSI and DIN, Rockwell Hardness RC51-55, Tensile Strength 150, 000 PSI, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.