Poodle Retain Ring, Ext, 3/8 In, PK50

VALUE BRAND| Zoro #: G0482587| Mfr #: PO-37ST PA

$4.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0482587 Mfr #: PO-37ST PA
Clearance Dia. (Compressed): -Clearance Dia. Free O.D.: -
Radial Wall: -Rockwell Hardness: RC51-55
Finish: Black PhosphateHeight: -
Material: Carbon SteelTensile Strength (PSI): 150, 000
Prongs: -For Bore Dia.: -
Item: Poodle Style Retaining RingType: External
For Shaft Dia.: 3/8"Free I.D.: 0.312"
Free O.D.: 0.680"Thickness: 0.042"
Thickness Tolerance: +/-0.002"Fits Groove Dia.: 0.331"
Groove Dia. Tolerance: +/-0.006"Fits Groove Width: 0.046"
Groove Width Tolerance: +0.006"Fits Groove Depth: 0.022"
Clearance Dia. (Released): 0.720"Meets/Exceeds: ANSI and DIN Specifications
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Poodle Style, Spring Steel, Black Phosphate, For Shaft Dia 3/8 In, Free ID 0.312 In, Free OD 0.680 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.331 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.046 In, Groove Width Tolerance +0.006 In, Fits Groove Depth 0.022 In, Clearance Dia Released 0.720 In, Meets ANSI and DIN, Rockwell Hardness RC51-55, Tensile Strength 150,000 PSI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.