20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Pool Vacuum, Flexible, 14 In L

VALUE BRAND| Zoro #: G0961563| Mfr #: 2ZTY6

$25.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0961563 Mfr #: 2ZTY6
Handle: Kwik SnapColor/Finish: White
Item: Pool VacuumIncludes: -
Country of Origin (subject to change): China

Product Description

Pool Vacuum, Flexible, Material Plastic, Fits 1 1/2 In OD Vacuum Outlet and 1 In ID Pole, White Color/Finish, Length 14 In., Width 10 In., Kwik Snap Handle, Use With Telepole

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.