Poppet Spring Check Valve, Brass, 1/4 In.

VALUE BRAND| Zoro #: G1580521| Mfr #: CHK BRS 450-4F4F-B

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1580521 Mfr #: CHK BRS 450-4F4F-B
Size: 1/4"Mounting Position: Vertical or Horizontal
Spring Material: Stainless SteelCracking Pressure: 1 psi
Overall Height: 11/16"Hex Size: 11/16"
Width: 11/16"Max. Temp.: 250 Degrees F
Material of Construction: BrassCap to Inlet Center: 7-13/32"
Length: 1/2"Max. Water Pressure: 1200 psi
Item: Poppet Spring Check ValveConnection Type: FNPT
Sub-Category: BrassSeat Material: Brass
Seal Material: BunaCountry of Origin (subject to change): United States

Product Description

Spring Check Valve, Poppet Design, Material of Construction Brass, Size 1/4 In, FNPT Connection, Length 1.50 In, Width 0.69 In, Overall Height 0.69 In, Rated For 1200 PSI, Cracking Pressure 1 PSI, Max Temp 180 F, Seat Material Brass, Spring Material Stainless Steel, Seal Buna, Hex Size 0.69 In

Product Reviews

Save 15%. Sign up for Z-mail.