Portabl Cord, 10/3 AWG, 250 ft., 0.649" O.D

VALUE BRAND| Zoro #: G0588375| Mfr #: 2TYG9

$552.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0588375 Mfr #: 2TYG9
Standards: UL/ cUL/ MSHAStranded / Solid: Stranded
Item: Portable CordIndoor / Outdoor: Indoor/Outdoor
Conductor Material: CopperSpool Length: 250 ft.
Number of Conductors: 3Jacket Type: SEOW
Max. Amps: 30Max. Voltage: 600
Nominal Outside Dia.: 0.649"Jacket Material: TPE
Jacket Color: BlackWire Size: 10 AWG
Temp. Range: -40 Degrees to 194 Degrees FWire Color: Black, White, Green
Country of Origin (subject to change): Indonesia

Product Description

Portable Cord, Jacket Type SEOW, Wire Size 10 AWG, Number of Conductors 3, Spool Length 250 ft., Max. Amps 30, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Green, Nominal Outside Dia. 0.649 In., Indoor/Outdoor, Jacket Material TPE, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Standards UL/ cUL/ MSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.