Zoro Select
12 AWG 3 Conductor Portable Cord 300V 250 ft. YL
Mfr # 2TYL2
Zoro # G1736314
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 3
- Length 250 ft
- Jacket Color Yellow
- Jacket Material PVC
Explore More Products
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 25 ft. BK E3698
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 250 ft. YL 2TYK4
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 100 ft. BK E3631
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 25 ft. BK E3690
- ZORO SELECT 12 AWG 5 Conductor Portable Cord 600V 25 ft. BK E3646
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 50 ft. BK E3662
- ZORO SELECT 12 AWG 1 Conductor Automotive Primary Wire 100 ft. WT 5ZLL9
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK 2TYG3
- ZORO SELECT 16 AWG 1 Conductor Automotive Primary Wire 100 ft. BK 5ZLN4
- REMINGTON INDUSTRIES TRB/TRB MIL-STD-1553B Twinax Cable Assembly, 8 ft Length, PL75-47 Connector x2 RCA-10-96
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BK, Max. Voltage: 60V 87-7002
- Zoro Select Electrical Wire & Cable