KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

12 AWG 4 Conductor Portable Cord 600V 250 ft. BK

VALUE BRAND| Zoro #: G1561095| Mfr #: 2TYN4

$525.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Outside Dia.: 0.641"
Jacket Color: Black
Conductor Material: Copper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1561095 Mfr #: 2TYN4
Nominal Outside Dia.: 0.641"Jacket Color: Black
Conductor Material: CopperJacket Material: PVC
Wire Size: 12 AWGStranded / Solid: Stranded
Temp. Range: -40 Degrees to 167 Degrees FItem: Portable Cord
Number of Conductors: 4Jacket Type: STOW
Max. Amps: 20Max. Voltage: 600
Indoor / Outdoor: Indoor/OutdoorStandards: UL/ cUL/ MSHA
Wire Color: Black, White, Red, GreenSpool Length: 250 ft.
Country of Origin (subject to change): Indonesia

Description

Portable Cord, Jacket Type STOW, Wire Size 12 AWG, Number of Conductors 4, Spool Length 250 ft., Max. Amps 20, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Red, Green, Nominal Outside Dia. 0.641 In., Indoor/Outdoor, Jacket Material PVC, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 167 Degrees F, Standards UL/ cUL/ MSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews