Portabl Cord, 14/3 AWG, 250 ft., 0.519" O.D

VALUE BRAND| Zoro #: G2339811| Mfr #: 2TYN1

$226.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2339811 Mfr #: 2TYN1
Standards: UL/ cUL/ MSHAStranded / Solid: Stranded
Wire and Cable Item: Portable CordItem: Portable Cord
Indoor / Outdoor: Indoor/OutdoorConductor Material: Copper
Spool Length: 250 ft.Number of Conductors: 3
Max. Amps: 18Max. Voltage: 600
Jacket Type - Wire and Cable: STOWWire Size - Wire and Cable: 14 AWG
Wire and Cable Jacket Material: PVCWire Color: Black, White, Green
Nominal Outside Dia.: 0.519"Jacket Color: Black
Temp. Range: -40 Degrees to 167 Degrees FCountry of Origin (subject to change): Indonesia

Product Description

Portable Cord, Number of Conductors 3, Wire Size - Wire and Cable 14 AWG, Jacket Type - Wire and Cable STOW, Wire and Cable Jacket Material PVC, Spool Length 250 ft., Max. Amps 18, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Green, Nominal Outside Dia. 0.519 In., Indoor/Outdoor, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 167 Degrees F, Standards UL/ cUL/ MSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.