KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

14 AWG 3 Conductor Portable Cord 600V 250 ft. YL

VALUE BRAND| Zoro #: G2337806| Mfr #: 2TYJ4

$386.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Outside Dia.: 0.523"
Jacket Color: Yellow
Conductor Material: Copper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2337806 Mfr #: 2TYJ4
Nominal Outside Dia.: 0.523"Jacket Color: Yellow
Conductor Material: CopperJacket Material: TPE
Wire Size: 14 AWGStranded / Solid: Stranded
Temp. Range: -40 Degrees to 194 Degrees FItem: Portable Cord
Number of Conductors: 3Jacket Type: SEOW
Max. Amps: 18Max. Voltage: 600
Indoor / Outdoor: Indoor/OutdoorStandards: UL/ cUL/ MSHA
Wire Color: Black, White, GreenSpool Length: 250 ft.
Country of Origin (subject to change): Indonesia

Description

Portable Cord, Jacket Type SEOW, Wire Size 14 AWG, Number of Conductors 3, Spool Length 250 ft., Max. Amps 18, Max. Voltage 600, Jacket Color Yellow, Wire Color Black, White, Green, Nominal Outside Dia. 0.523 In., Indoor/Outdoor, Jacket Material TPE, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Standards UL/ cUL/ MSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews