Portabl Cord, 14/4 AWG, 250 ft., 0.566" O.D

VALUE BRAND| Zoro #: G2421447| Mfr #: 2TYJ5

$329.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2421447 Mfr #: 2TYJ5
Standards: UL/ cUL/ MSHAStranded / Solid: Stranded
Item: Portable CordIndoor / Outdoor: Indoor/Outdoor
Conductor Material: CopperSpool Length: 250 ft.
Number of Conductors: 4Jacket Type: SEOW
Max. Amps: 15Max. Voltage: 600
Wire Color: Black, White, Red, GreenNominal Outside Dia.: 0.566"
Jacket Material: TPEJacket Color: Yellow
Wire Size: 14 AWGTemp. Range: -40 Degrees to 194 Degrees F
Country of Origin (subject to change): Indonesia

Product Description

Portable Cord, Jacket Type SEOW, Wire Size 14 AWG, Number of Conductors 4, Spool Length 250 ft., Max. Amps 15, Max. Voltage 600, Jacket Color Yellow, Wire Color Black, White, Red, Green, Nominal Outside Dia. 0.566 In., Indoor/Outdoor, Jacket Material TPE, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Standards UL/ cUL/ MSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.