Zoro Select
16 AWG 2 Conductor Portable Cord 600V 250 ft. BK
Mfr # 2TYG1
Zoro # G0551406
$300.90
31% off
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 2
- Length 250 ft
- Jacket Color Black
- Jacket Material TPE
Explore More Products
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 250 ft. BK 2TYF8
- ZORO SELECT 12 AWG 5 Conductor Portable Cord 600V 25 ft. BK E3646
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. WT E3680
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK 2TYG8
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 300V 100 ft. BK E3627
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 100 ft. BK E3673
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 250 ft. BK 2TYH4
- ZORO SELECT 14 AWG 1 Conductor Automotive Primary Wire 100 ft. RD 5ZLN0
- ZORO SELECT 12 AWG 1 Conductor Automotive Primary Wire 100 ft. WT 5ZLL9
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Black, 0.128" Diameter, 600 Volts, Building Wire 12STRBLATHHN100
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN 87-8001
- Zoro Select Electrical Wire & Cable