KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

16 AWG 2 Conductor Portable Cord 600V 250 ft. YL

VALUE BRAND| Zoro #: G2021686| Mfr #: 2TYH9

$180.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Outside Dia.: 0.370"
Jacket Color: Yellow
Conductor Material: Copper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2021686 Mfr #: 2TYH9
Nominal Outside Dia.: 0.370"Jacket Color: Yellow
Conductor Material: CopperJacket Material: TPE
Wire Size: 16 AWGStranded / Solid: Stranded
Temp. Range: -40 Degrees to 194 Degrees FItem: Portable Cord
Number of Conductors: 2Jacket Type: SEOW
Max. Amps: 13Max. Voltage: 600
Indoor / Outdoor: Indoor/OutdoorStandards: UL/ cUL/ MSHA
Wire Color: Black, WhiteSpool Length: 250 ft.
Country of Origin (subject to change): Indonesia

Description

Portable Cord, Jacket Type SEOW, Wire Size 16 AWG, Number of Conductors 2, Spool Length 250 ft., Max. Amps 13, Max. Voltage 600, Jacket Color Yellow, Wire Color Black, White, Nominal Outside Dia. 0.370 In., Indoor/Outdoor, Jacket Material TPE, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Standards UL/ cUL/ MSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews