16 AWG 3 Conductor Portable Cord 600V 250 ft. YL

VALUE BRAND| Zoro #: G1226897| Mfr #: 2TYJ1

$175.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Jacket Color: Yellow
Standards: UL/ cUL/ MSHA
Indoor / Outdoor: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1226897 Mfr #: 2TYJ1
Jacket Color: YellowStandards: UL/ cUL/ MSHA
Indoor / Outdoor: Indoor/OutdoorJacket Type: SEOW
Max. Voltage: 600Max. Amps: 13
Temp. Range: -40 Degrees to 194 Degrees FNumber of Conductors: 3
Nominal Outside Dia.: 0.389"Jacket Material: TPE
Spool Length: 250 ft.Stranded / Solid: Stranded
Conductor Material: CopperWire Size: 16 AWG
Wire Color: Black, White, GreenCountry of Origin (subject to change): Indonesia

Description

Portable Cord, Jacket Type SEOW, Wire Size 16 AWG, Number of Conductors 3, Spool Length 250 ft., Max. Amps 13, Max. Voltage 600, Jacket Color Yellow, Wire Color Black, White, Green, Nominal Outside Dia. 0.389 In., Indoor/Outdoor, Jacket Material TPE, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Standards UL/ cUL/ MSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews