Portabl Cord, 16/3 AWG, 250 ft., 0.389" O.D

VALUE BRAND| Zoro #: G1482013| Mfr #: 2TYG2

$162.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1482013 Mfr #: 2TYG2
Standards: UL/ cUL/ MSHAStranded / Solid: Stranded
Wire and Cable Item: Portable CordItem: Portable Cord
Indoor / Outdoor: Indoor/OutdoorConductor Material: Copper
Spool Length: 250 ft.Number of Conductors: 3
Max. Amps: 13Max. Voltage: 600
Jacket Type - Wire and Cable: SEOWWire Size - Wire and Cable: 16 AWG
Wire and Cable Jacket Material: TPEWire Color: Black, White, Green
Nominal Outside Dia.: 0.389"Jacket Color: Black
Temp. Range: -40 Degrees to 194 Degrees FCountry of Origin (subject to change): Indonesia

Product Description

Portable Cord, Number of Conductors 3, Wire Size - Wire and Cable 16 AWG, Jacket Type - Wire and Cable SEOW, Wire and Cable Jacket Material TPE, Spool Length 250 ft., Max. Amps 13, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Green, Nominal Outside Dia. 0.389 In., Indoor/Outdoor, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Standards UL/ cUL/ MSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.